16kW Electric Boiler
16kW Electric Boiler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 16kW output (54.6 MBH)
- Reliable, American-made, steel water tube heat exchanger
- Modern residential design, easy to install(only 54 lbs.)
- Made in USA, supported by industry leading hydronics experts
- Automatically cycles elements, extending product life
- Easy to service - complete interior access, top-mounted elements (no draining)
- User-friendly boiler control
- UL 834 listed
- 20-year heat exchanger warranty, 2-year parts warranty
Specifications
- AMP:
- 66.7
- Application:
- Residential
- BTU:
- 54600
- BTU Heat Rating:
- 54600 Btu/h
- Boiler Type:
- Electric Boiler
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 2.2 gal
- Condensing:
- No
- Depth:
- 9-3/4 in
- Emission:
- Low NOx
- Height:
- 23 in
- Input (MBH):
- 54.6 MBH
- Installation Type:
- Wall Mount
- Media:
- Hot Water
- Phase:
- Single Phase
- Power Source:
- Electric
- Type:
- UEB16WA0
- Vent Type:
- Automatic Vent
- Volts:
- 240V
- Watts:
- 16000 W
- Width:
- 18 in