20kW Electric Boiler
20kW Electric Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modern residential design, easy to install(only 54 lbs.)
- 20kW output (68.2 MBH)
- Reliable, American-made, steel water tube heat exchanger
- UL 834 listed
- User-friendly boiler control
- Automatically cycles elements, extending product life
- Easy to service - complete interior access, top-mounted elements (no draining)
- Made in USA, supported by industry leading hydronics experts
- 20-year heat exchanger warranty, 2-year parts warranty
Specifications
- AMP:
- 83.3
- Application:
- Residential
- BTU:
- 68200
- BTU Heat Rating:
- 68200 Btu/h
- Boiler Type:
- Electric Boiler
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 2.2 gal
- Condensing:
- No
- Depth:
- 9-3/4 in
- Emission:
- Low NOx
- Height:
- 23 in
- Input (MBH):
- 68.22 MBH
- Installation Type:
- Wall Mount
- Media:
- Hot Water
- Phase:
- Single Phase
- Power Source:
- Electric
- UPC:
- 672616876050
- Vent Type:
- Automatic Vent
- Volts:
- 240V
- Watts:
- 20000 W
- Width:
- 18 in