This product requires certification to purchase.

85% - 105 MBH - Gas Fired - Cast Iron Water Boiler

U.S. Boiler Company

85% - 105 MBH - Gas Fired - Cast Iron Water Boiler

  • Fast #
  • Part #UES24BNIT
  • Item #4700749
  • Manufacturer Part #ES24BNI-T
4.8 out of 5 Customer Rating
Brand image
U.S. Boiler Company

85% - 105 MBH - Gas Fired - Cast Iron Water Boiler

  • Fast #
  • Part #UES24BNIT
  • Item #4700749
  • Manufacturer Part #ES24BNI-T
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium cast-iron gas boiler with advanced controls and stylized jacket provides extra efficiency with a lined chimney
  • Reliable, third generation cast iron heat exchanger and durable stainless-steel burners
  • Integrated diagnostic control with two pump relays
  • Intuitive, IQ Panel with plug-and-play LWCO and Outdoor reset options
  • Contemporary appearance; Controls inside boiler jacket
  • Optional touch-screen control panel
  • Circulator included
  • Rear draft diverter
  • Requires Certification

Specifications

AFUE:
85.00 %
ASME:
ASME-H
Application:
Residential
BTU:
89000
BTU Heat Rating:
77000 Btu/h
CEC Compliant:
For Sale in CA
Condensing:
No
Depth:
33 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
41 in
Ignition System:
Electronic Ignition
Input (MBH):
105 MBH
Length:
26 in
MBH:
105
Material:
Cast Iron
Media:
Hot Water/Steam
Phase:
Single Phase
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UPC:
672616684532