85% - 175 MBH - Gas Fired - Cast Iron Water Boiler
85% - 175 MBH - Gas Fired - Cast Iron Water Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium cast-iron gas boiler with advanced controls and stylized jacket provides extra efficiency with a lined chimney
- Reliable, third generation cast iron heat exchanger and durable stainless-steel burners
- Integrated diagnostic control with two pump relays
- Intuitive, IQ Panel with plug-and-play LWCO and Outdoor reset options
- Contemporary appearance; Controls inside boiler jacket
- Optional touch-screen control panel
- Circulator included
- Rear draft diverter
Specifications
- AFUE:
- 85.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 149000
- BTU Heat Rating:
- 130000 Btu/h
- CEC Compliant:
- For Sale in CA
- Condensing:
- No
- Depth:
- 33 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 41 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 175 MBH
- Length:
- 26 in
- MBH:
- 175
- Material:
- Cast Iron
- Media:
- Hot Water/Steam
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UPC:
- 672616685102