This product requires certification to purchase.

87% - 115 MBH - Oil Fired - Cast Iron Water Boiler - Beckett® Burner - w/ Grundfos® Circulator

U.S. Boiler Company

87% - 115 MBH - Oil Fired - Cast Iron Water Boiler - Beckett® Burner - w/ Grundfos® Circulator

  • Fast #
  • Part #UEMP115EGB
  • Item #8941403
  • Manufacturer Part #EMP115E-GB
5 out of 5 Customer Rating
Brand image
U.S. Boiler Company

87% - 115 MBH - Oil Fired - Cast Iron Water Boiler - Beckett® Burner - w/ Grundfos® Circulator

  • Fast #
  • Part #UEMP115EGB
  • Item #8941403
  • Manufacturer Part #EMP115E-GB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Oil water boiler, with multi-pass combustion and water mixing technology, provides top-rated efficiency. Includes LWCO.
  • Multi-pass Heat Exchanger supports added Energy-star efficiency
  • Hydrolevel Hydrostat 3250+ Control with LWCO and Boiler reset
  • ECM Circulator included with boiler (Taco 007e or Grundfos Alpha2)
  • Return blending manifold accelerates water mixing and protects heat exchanger
  • Pre-installed low water cut off included
  • Optional direct vent kit
  • Service extras: Reversable swing burner door, no target wall, removable rear plates
  • Choice of Beckett or Carlin burners
  • Requires Certification
Dimensions & Measurements
Capacity
7.7 gal
Depth
34 in
Flow Rate
0.8 gph
Height
33 in
Length
25 in
Return Pipe Connection
1-1/2 in
Supply Pipe Connection Size
1-1/2 in
Width
22-63/100 in
Characteristics & Features
AFUE
87 %
Boiler Type
Cast Iron Boiler
Material
Cast Iron
Media
Hot Water
Electrical & Operational Information
BTU
101000
BTU Heat Rating
87000 Btu/h
Condensing
No
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
Input (MBH)
115 MBH
MBH
115
Warranty & Product Information
ANSI
ANSI 103, ANSI 211, ANSI 31, ANSI 70, ANSI Section IV
Application
Residential
ASME
ASME-H
CEC Compliant
For Sale in CA
CSA Certified
CSA B139, CSA C22.1
Energy Star Compliant
No
NSF Certified
No
UL Listed
UL 103
UPC
672616789565