87% - 140 MBH - Oil Fired - Cast Iron Water Boiler - Beckett® Burner - w/ Taco® Circulator
87% - 140 MBH - Oil Fired - Cast Iron Water Boiler - Beckett® Burner - w/ Taco® Circulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AFUE:
- 87.00 %
- BTU Heat Rating:
- 140000 Btu/h
- Boiler Type:
- Oil Boiler
- Input (MBH):
- 140 MBH
- Media:
- Hot Water
- UPC:
- 672616789602