This product requires certification to purchase.

119 gal Indirect-Fired Water Heater

U.S. Boiler Company

Alliance™ 119 gal Indirect-Fired Water Heater

  • Fast #
  • Part #UAL119CLT
  • Item #9502232
  • Manufacturer Part #UAL119CLT
5 out of 5 Customer Rating
Brand image
U.S. Boiler Company

Alliance™ 119 gal Indirect-Fired Water Heater

  • Fast #
  • Part #UAL119CLT
  • Item #9502232
  • Manufacturer Part #UAL119CLT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Alliance LT works in conjunction with the boiler to provide practically limitless domestic hot water. It has a faster recovery rate than competing tank type electric, gas or oil-fired hot water heaters, insuring plenty of hot water when you need it for your active lifestyle. The Alliance LT is a long-life, corrosion resistant tank, featuring a thermoplastic-lining, making it the perfect choice for any application particularly when water quality, hardness, softness, and chlorides are an issue.
  • Impervious to water quality variations
  • Minimal maintenance required
  • No anode rod required
  • Advanced TPI thermostat control
  • Top connections, flexible alignment
  • Bolted topside coil access
  • Requires Certification

Specifications

Capacity:
119 gal
Collection:
Alliance™
Diameter:
28 in
Height:
74 in
UPC:
672616779115
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Indirect Fired