27 gal. Residential Indirect Water Heater
Alliance™ 27 gal. Residential Indirect Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Long-life, corrosion resistance featuring hydrastone lining; Outstanding hot water production
- Long-life, corrosion resistance featuring hydrastone lining
- TPI thermostat control included
Specifications
- Capacity:
- 27 gal
- Collection:
- Alliance™
- Diameter:
- 20
- End Connections:
- MNPT x FNPT x MNPT x FNPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 295
- Height:
- 40
- Lining of Tank:
- Hydrastone
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 672616611156
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Indirect Fired