97% - 500 MBH - Gas Fired Condensing - Commercial Water Boiler - Floor Mount
Alpine™ 97% - 500 MBH - Gas Fired Condensing - Commercial Water Boiler - Floor Mount
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 95% AFUE
- 80 – 399 MBH (6 sizes) 80-210 sizes are floor mount or wall hung –same boiler does both
- Commercial models available, 500-800 MBH (4 sizes) complete product info and specifications available separately
- Field-proven stainless steel heat exchanger
- Natural or LP gas
- Circulator included (80-285 models)
- 5-year part replacement warranty for residential boilers under 300 MBH
- Meets requirements of South Coast Rule 1146.2
-
Green
Documents
Specifications
- AFUE:
- 95
- Application:
- Residential
- BTU:
- 500000
- BTU Heat Rating:
- 375000 Btu/h
- Boiler Type:
- Condensing Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Alpine™
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Input (MBH):
- 500 MBH
- Installation Type:
- Floor Mount
- Material:
- Stainless Steel
- Media:
- Hot Water
- UPC:
- 672616737993