MNPT Stainless Steel Boiler
Alpine™ MNPT Stainless Steel Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 5.4 gal
- Collection:
- Alpine™
- Depth:
- 49-1/2
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fuel Type:
- Natural Gas
- Height:
- 35-1/16
- Material:
- Stainless Steel
- Power Source:
- Gas
- Product Type:
- Boiler
- UPC:
- 672616743994
- Width:
- 16-7/8