Residential Gas Boiler 150 MBH Propane and Natural Gas
Alpine™ Residential Gas Boiler 150 MBH Propane and Natural Gas
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reliable, world-leading, stainless-steel watertube heat exchanger
- Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
- Reliable condensing boiler work horse.
- Wall or floor model in this same boiler SKU
- 3 pump relays
- QUICKSTART Installation Sheet included for fast, easy installation
- Boiler loop circulator included
- Plain-language Panasonic display terminal with help and diagnostics
- Modbus and Enviracom communications
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 136000
- BTU Heat Rating:
- 118000 Btu/h
- Boiler Type:
- Condensing Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Alpine™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Metallic Silver
- Condensing:
- Yes
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Flue Size:
- 3
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 33 in
- Ignition System:
- Electric Spark
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 150 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 26-5/8 in
- MBH:
- 150
- Material:
- Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Origin:
- Domestic
- Plug Included:
- No
- Product Type:
- Boiler
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 182 lb
- Width:
- 16-11/16 in