95% - 120 MBH - Natural Gas Boiler - Heating - w/ Grundfos® Circulator
ALTA 95% - 120 MBH - Natural Gas Boiler - Heating - w/ Grundfos® Circulator
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- AFUE:
- 95 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 120000
- BTU Heat Rating:
- 97000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- ALTA
- Condensing:
- Yes
- Depth:
- 20 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 42 in
- Input (MBH):
- 120 MBH
- Installation Type:
- Wall Hung, Floor Mount
- Material:
- Stainless Steel
- Media:
- Hot Water
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 1/2 in
- UPC:
- 672616858568
- Vent Type:
- Direct Vent
- Width:
- 18 in