95% - 150 MBH - Natural Gas Boiler - Heating - w/ Grundfos® Circulator
ALTA 95% - 150 MBH - Natural Gas Boiler - Heating - w/ Grundfos® Circulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- No-touch, gas-adaptive set up speeds start-up and prevents errors
- No manual throttle or offset adjustments ever needed for continuous, safe, clean combustion
- Fastest, open service access; 3 of 4 jacket panels quickly removable
- Diagnostic boiler control
- Sensor-less reset environmental response for added efficiency and short-cycling prevention
- Reliable, world-leading, stainless-steel water tube heat exchanger
- Universal vent connector
- Switchable LP conversion included
- 5-year parts warranty, 12-year limited warranty on heat exchanger
- Boiler flow safety switch (UL353)
-
Green
Specifications
- AFUE:
- 95 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 150000
- BTU Heat Rating:
- 141000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- ALTA
- Condensing:
- Yes
- Depth:
- 20-2/5 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 30 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 150 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 42 in
- MBH:
- 123
- Media:
- Hot Water
- UPC:
- 672616857363
- Vent Type:
- Direct Vent
- Width:
- 18 in