96% - 110 MBH - Natural Gas Firetube Boiler
Aspen™ 96% - 110 MBH - Natural Gas Firetube Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Industry-proven firetube boiler rich with premium features and contractor conveniences
- Reliable, world-leading, stainless-steel firetube heat exchanger
- Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
- Plain-language Panasonic display terminal with help and diagnostics
- Top and bottom water connections
- Pre-piped and pre-wired for LWCO accessory
- Universal Vent; Saves purchase of vent adapter
- Wall-hung; Low cost floor stand accessory available
- Modbus and Enviracom communications
-
Green
Specifications
- AFUE:
- 95
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 103000
- BTU Heat Rating:
- 90000 Btu/h
- Boiler Type:
- Condensing Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Aspen™
- Condensing:
- Yes
- Depth:
- 20
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 34
- Ignition System:
- Electric Spark
- Input (MBH):
- 110 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 41
- MBH:
- 110
- Material:
- Stainless Steel
- Media:
- Hot Water/Steam
- NSF Certified:
- No
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1
- UL Listed:
- No
- UPC:
- 672616762339
- Volts:
- 120V
- Width:
- 19-7/8