510 BTU Complete Baseboard Unit 3-1/2 ft. Cast Iron
Baseray® 510 BTU Complete Baseboard Unit 3-1/2 ft. Cast Iron
Product Details
Product Details
Specifications
- BTU:
- 510
- Collection:
- Baseray®
- Length:
- 3-1/2
- MBH:
- 0.51
- Material:
- Cast Iron
- Pressure Class:
- 30#
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 672616375980