This product requires certification to purchase.

CCY 127 MBH 86% OIL FIRED STM BLR

U.S. Boiler Company

CCY 127 MBH 86% OIL FIRED STM BLR

  • Fast #
  • Part #UMST396STHB
  • Item #9502053
  • Manufacturer Part #MST396ST-HB
3.1 out of 5 Customer Rating
Brand image
U.S. Boiler Company

CCY 127 MBH 86% OIL FIRED STM BLR

  • Fast #
  • Part #UMST396STHB
  • Item #9502053
  • Manufacturer Part #MST396ST-HB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
127000
Height:
36 in
Length:
22-5/8 in
Product Type:
Boiler
UPC:
672616606060