CITADEL, 650MBH, WATER HEATER, NAT, STD GAS TRAIN, 120/1/60, 150 PSI
Citadel CITADEL, 650MBH, WATER HEATER, NAT, STD GAS TRAIN, 120/1/60, 150 PSI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Standard CSD-1 Compliant equipment saves money, simplifies planning
- Stackable without need for a rack
- Indoor/Outdoor Boiler at No Additional Charge
- Zero Clearance saves boiler room floor space
- Narrow 27" wide units easily pass through most doorways
- 3-in-1 Vent Connector adds strength and venting versatility.
- Modbus included Standard
- Advanced Concert Boiler Control; Out-of-the box readiness with adjustment flexibility
-
Green
Documents
Specifications
- AFUE:
- 98
- ASME:
- ASME-HLW
- Application:
- Commercial
- BTU:
- 637000
- Collection:
- Citadel
- Depth:
- 54
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 39
- MBH:
- 554
- Type:
- UCTD0650WNUAG
- UPC:
- 672616868697
- Volts:
- 120V
- Weight:
- 530