Up to 98% - 1,000 MBH - LP - Commercial High Efficiency Condensing Boiler
Citadel Up to 98% - 1,000 MBH - LP - Commercial High Efficiency Condensing Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tandard CSD-1 Compliant equipment saves money, simplifies planning
- Stackable without need for a rack; doubles MBH per square foot
- Indoor/Outdoor Boiler at No Additional Charge
- Zero Clearance saves boiler room floor space
- Narrow 27" wide units easily pass through most doorways
- 3-in-1Vent Connector adds strength and venting versatility.
- Modbus included Standard
- Advanced Concert Boiler Control; Out-of-the box readiness with adjustment flexibility
-
Green
Specifications
- AFUE:
- 97.00 %
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Citadel
- Condensing:
- Yes
- Depth:
- 66-1/2 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 46-1/4 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 1000 MBH
- Length:
- 33 in
- MBH:
- 843
- UPC:
- 672616872854
- Volts:
- 120V
- Width:
- 27 in