Up to 98% - 1,250 MBH - LP - Commercial High Efficiency Condensing Boiler
Citadel Up to 98% - 1,250 MBH - LP - Commercial High Efficiency Condensing Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tandard CSD-1 Compliant equipment saves money, simplifies planning
- Available racking system doubles MPH per square foot
- Modbus included Standard
- Advanced Concert Boiler Control; Out-of-the box readiness with adjustment flexibility
-
Green
Specifications
- AFUE:
- 97
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Citadel
- Condensing:
- Yes
- Depth:
- 56
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 52
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 1250MBH
- Length:
- 35
- MBH:
- 1055
- UPC:
- 672616872908
- Volts:
- 120V
- Width:
- 35