This product requires certification to purchase.

Up to 98% - 1,250 MBH - Natural Gas - Commercial High Efficiency Condensing Boiler

U.S. Boiler Company

Citadel Up to 98% - 1,250 MBH - Natural Gas - Commercial High Efficiency Condensing Boiler

  • Fast #
  • Part #UCTD1250BNUAB
  • Item #10416467
  • Manufacturer Part #CTD1250BN-UAB
5 out of 5 Customer Rating
Brand image
U.S. Boiler Company

Citadel Up to 98% - 1,250 MBH - Natural Gas - Commercial High Efficiency Condensing Boiler

  • Fast #
  • Part #UCTD1250BNUAB
  • Item #10416467
  • Manufacturer Part #CTD1250BN-UAB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tandard CSD-1 Compliant equipment saves money, simplifies planning
  • Available racking system doubles MPH per square foot
  • Modbus included Standard
  • Advanced Concert Boiler Control; Out-of-the box readiness with adjustment flexibility
  • Requires Certification
  • Green


Specifications

AFUE:
97
Application:
Commercial
CEC Compliant:
Not for Sale in CA
Collection:
Citadel
Condensing:
Yes
Depth:
56
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Heat Exchanger Type:
Stainless Steel
Height:
52
Ignition System:
Direct Spark Ignition
Input (MBH):
1250MBH
Length:
35
MBH:
1055
UPC:
672616872878
Volts:
120V
Width:
35