84 MBH 74000 BTU/h 87.00% AFUE Cast Iron Boiler
EMP™ 84 MBH 74000 BTU/h 87.00% AFUE Cast Iron Boiler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3-pass cast iron sectional design
- Integral, pre-installed low water cut-off (LWCO)
- 87% AFUE, ENERGY STAR® certified - exceeds DOE-2021 requirements
- Five sizes available, 0.60-1.60 GPH
- Lifetime limited warranty
- Beckett® and Carlin® burner options
Specifications
- AFUE:
- 87.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 84000
- BTU Heat Rating:
- 74000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- Collection:
- EMP™
- Energy Star Compliant:
- Yes
- Flow Rate:
- 0.6 gph
- Green Product:
- Yes, Energy Star
- Ignition System:
- Oil Fired
- Input (MBH):
- 84 MBH
- Material:
- Cast Iron
- Media:
- Hot Water
- Return Pipe Connection:
- 1-1/2 in
- Width:
- 22-5/8 in