85% - 105 MBH - Gas Fired - Cast Iron Water Boiler w/ Grundfos® Circulator
ES2™ 85% - 105 MBH - Gas Fired - Cast Iron Water Boiler w/ Grundfos® Circulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Premium cast-iron gas boiler with advanced controls and stylized jacket provides extra efficiency with a lined chimney
- Reliable, third generation cast iron heat exchanger and durable stainless-steel burners
- Integrated diagnostic control with two pump relays
- Intuitive, IQ Panel with plug-and-play LWCO and Outdoor reset options
- Contemporary appearance; Controls inside boiler jacket
- Optional touch-screen control panel
- Circulator included
- Rear draft diverter
Recommended Accessories
Specifications
- AFUE:
- 85.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 89000
- BTU Heat Rating:
- 77000 Btu/h
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3 gal
- Collection:
- ES2™
- Condensing:
- No
- Depth:
- 33 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 41 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 105 MBH
- Installation Type:
- Floor Mount
- Length:
- 26 in
- MBH:
- 105
- Material:
- Cast Iron
- Media:
- Hot Water/Steam
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- UPC:
- 672616690083
- Volts:
- 120V