This product requires certification to purchase.

Residential Gas Boiler 182 MBH Propane

U.S. Boiler Company

ESC™ Residential Gas Boiler 182 MBH Propane

  • Fast #
  • Part #UESC7CPITS
  • Item #7025146
  • Manufacturer Part #ESC7CPI-TS
4.2 out of 5 Customer Rating
Brand image
U.S. Boiler Company

ESC™ Residential Gas Boiler 182 MBH Propane

  • Fast #
  • Part #UESC7CPITS
  • Item #7025146
  • Manufacturer Part #ESC7CPI-TS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU Heat Rating:
156000 Btu/h
Collection:
ESC™
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
41 in
Ignition System:
Electronic Ignition
Input (MBH):
182 MBH
Length:
24-3/4 in
Material:
Cast Iron
Phase:
Single Phase
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UPC:
672616708337