Residential Gas Boiler 60 MBH Propane and Natural Gas
ESC™ Residential Gas Boiler 60 MBH Propane and Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU Heat Rating:
- 52000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- ESC™
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Height:
- 41
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 60 MBH
- Length:
- 33
- Material:
- Cast Iron
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/4
- Supply Pipe Connection Size:
- 1-1/4
- UPC:
- 672616708061