Gas Train Assembly - Blower / Gas Valve / Venturi Kit - Aspen Size 085 Only
Gas Train Assembly - Blower / Gas Valve / Venturi Kit - Aspen Size 085 Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 95
- Application:
- Residential
- BTU Heat Rating:
- 85000 Btu/h
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Input (MBH):
- 85 MBH
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 672616770631