This product requires certification to purchase.

105 MBH 82% AFUE Natural Gas Fired Boiler

U.S. Boiler Company

Independence Series 105 MBH 82% AFUE Natural Gas Fired Boiler

  • Fast #
  • Part #UPIN4SNIHE2
  • Item #7216556
  • Manufacturer Part #PIN4SNI-HE2
5 out of 5 Customer Rating
Brand image
U.S. Boiler Company

Independence Series 105 MBH 82% AFUE Natural Gas Fired Boiler

  • Fast #
  • Part #UPIN4SNIHE2
  • Item #7216556
  • Manufacturer Part #PIN4SNI-HE2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A gas steam boiler for precise sizing, easy handling and fast installation
  • Reliable American-made sectional heat exchanger with leak free metal push nipples
  • Rear draft diverter and vent damper
  • Thermal pre-purge
  • Low-water-cutoff protection
  • Packaged and fully-assembled
  • Requires Certification

Specifications

AFUE:
82
ASME:
ASME-H
Application:
Residential
BTU:
87000
BTU Heat Rating:
65000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Independence Series
Condensing:
No
Depth:
30
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
41
Input (MBH):
105 MBH
Length:
30-1/8
MBH:
105
Media:
Hot Water/Steam
Power Source:
Electric, Gas
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
2
Supply Pipe Connection Size:
2
UPC:
672616524920