This product requires certification to purchase.

82% - 140 MBH - Natural Gas - Packaged Independence Steam Boiler

U.S. Boiler Company

Independence Series 82% - 140 MBH - Natural Gas - Packaged Independence Steam Boiler

  • Fast #
  • Part #UPIN5SNIHE2
  • Item #7216534
  • Manufacturer Part #PIN5SNI-HE2
4.5 out of 5 Customer Rating
Brand image
U.S. Boiler Company

Independence Series 82% - 140 MBH - Natural Gas - Packaged Independence Steam Boiler

  • Fast #
  • Part #UPIN5SNIHE2
  • Item #7216534
  • Manufacturer Part #PIN5SNI-HE2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A gas steam boiler for precise sizing, easy handling and fast installation
  • Reliable American-made sectional heat exchanger with leak free metal push nipples
  • Rear draft diverter and vent damper
  • Thermal pre-purge
  • Low-water-cutoff protection
  • Packaged and fully-assembled
  • Requires Certification

Specifications

AFUE:
82
ASME:
ASME-H
Application:
Residential
BTU:
115000
BTU Heat Rating:
86000 Btu/h
Boiler Type:
Water/Steam Boiler
CEC Compliant:
For Sale in CA
Collection:
Independence Series
Condensing:
No
Depth:
30
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
41
Input (MBH):
140 MBH
Length:
30-1/8
MBH:
140
Power Source:
Electric, Gas
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
2
Supply Pipe Connection Size:
2
UPC:
672616528355