82% - 210 MBH - Natural Gas - Packaged Steam Boiler
Independence Series 82% - 210 MBH - Natural Gas - Packaged Steam Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- A gas steam boiler for precise sizing, easy handling and fast installation
- Reliable American-made sectional heat exchanger with leak free metal push nipples
- Rear draft diverter and vent damper
- Thermal pre-purge
- Low-water-cutoff protection
- Packaged and fully-assembled
Specifications
- AFUE:
- 82.10 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 173000
- BTU Heat Rating:
- 130000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Independence Series
- Condensing:
- No
- Depth:
- 30 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 41 in
- Ignition System:
- Electric Spark
- Input (MBH):
- 210 MBH
- Installation Type:
- Floor Mount
- Length:
- 30-1/8 in
- MBH:
- 210
- Material:
- Cast Iron
- Media:
- Steam
- NSF Certified:
- No
- Pressure - Maximum:
- 15 psi
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- UPC:
- 672616027407
- Volts:
- 120V
- Width:
- 27-1/2 in