Up to 82.2% - 105 MBH - Natural Gas Cast Iron Steam Boiler
This product has been replaced by
Manufacturer Part #IN4PVNI-H2
Independence Series Up to 82.2% - 105 MBH - Natural Gas Cast Iron Steam Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Low profile with integral vent damper and rear drafthood
- Power vent included
- American-made cast iron heat exchanger
- Stainless-steel burners
Specifications
- AFUE:
- 82
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 105000
- BTU Heat Rating:
- 87000 Btu/h
- Collection:
- Independence Series
- Depth:
- 34-3/4
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 105 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Media:
- Hot Water/Steam
- NSF Certified:
- No
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 2
- Supply Pipe Connection Size:
- 2
- UL Listed:
- No
- UPC:
- 672616026714
- Vent Type:
- Power Vent
- Volts:
- 120V