95% - 100 MBH - 10:1 Turndown - Gas Fired Condensing Water Boiler
K2 95% - 100 MBH - 10:1 Turndown - Gas Fired Condensing Water Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Highly reliable, watertube boiler with integral boiler loop pump, installer conveniences and primary/secondary piping option
- Reliable, world-leading, stainless-steel watertube heat exchanger
- Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
- Plain-language Panasonic display terminal with help and diagnostics
- Pre-installed boiler loop pump
- Very low minimum gas pressure requirement (2.5 in. wc Natural Gas)
- Universal Vent; Saves purchase of vent adapter
- Wall-hung; Low cost floor stand accessory available
- QUICKSTART Installation Sheet included for fast, easy installation
-
Green
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 94000
- BTU Heat Rating:
- 82000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- K2
- Condensing:
- Yes
- Depth:
- 17 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 29 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 100 MBH
- Length:
- 17 in
- MBH:
- 100
- Material:
- Stainless Steel
- Media:
- Hot Water/Steam
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UPC:
- 672616760120