Residential Gas Boiler 100 MBH Propane and Natural Gas
K2 Residential Gas Boiler 100 MBH Propane and Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 95
- ASME:
- ASME CSD-1
- Application:
- Residential
- BTU:
- 100000
- BTU Heat Rating:
- 94000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.547 gal
- Collection:
- K2
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Height:
- 35
- Ignition System:
- Spark Ignition
- Input (MBH):
- 100 MBH
- Length:
- 17
- MBH:
- 100
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1
- UL Listed:
- No
- UPC:
- 672616760137
- Vent Type:
- Direct Vent
- Width:
- 17