KD IS STEAMMAX 450MBH STEAM NAT EI CSD-1 POLIDORO BNR PS802 LWCO
KD IS STEAMMAX 450MBH STEAM NAT EI CSD-1 POLIDORO BNR PS802 LWCO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unprecedented gas, steam reliability and installation flexibility
- Robust, corrosion-fighting cast iron sectional design extends heat exchanger life in a wide range of water conditions.
- Full, split or individual cast iron sections serve contractor preferences.
- Tappings- Full selection in multiple locations
- Rear, low-profile draft diverter eases retro fitting.
- SteamMax Control Suite includes CSD-1 options.
- Available- Pre-cut, near boiler piping kits speed-up and improve residential steam plumbing.
Specifications
- BTU:
- 365000
- Color Finish Name:
- Blue
- Depth:
- 30 in
- Fuel Type:
- Natural Gas
- Height:
- 41 in
- MBH:
- 450
- UPC:
- 672616837532