This product requires certification to purchase.

KD SB STEAMMAX 350MBH STEAM NAT EI POLIDORO BNR CG400 LWCO

U.S. Boiler Company

KD SB STEAMMAX 350MBH STEAM NAT EI POLIDORO BNR CG400 LWCO

  • Fast #
  • Part #USTMX350NRHKS
  • Item #9553384
  • Manufacturer Part #STMX350N-RH-KS
4.4 out of 5 Customer Rating
Brand image
U.S. Boiler Company

KD SB STEAMMAX 350MBH STEAM NAT EI POLIDORO BNR CG400 LWCO

  • Fast #
  • Part #USTMX350NRHKS
  • Item #9553384
  • Manufacturer Part #STMX350N-RH-KS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unprecedented gas, steam reliability and installation flexibility
  • Robust, corrosion-fighting cast iron sectional design extends heat exchanger life in a wide range of water conditions.
  • Full, split or individual cast iron sections serve contractor preferences.
  • Tappings- Full selection in multiple locations
  • Rear, low-profile draft diverter eases retro fitting.
  • SteamMax Control Suite includes CSD-1 options.
  • Available- Pre-cut, near boiler piping kits speed-up and improve residential steam plumbing.
  • Requires Certification

Specifications

BTU:
284000
Color Finish Name:
Blue
Depth:
30 in
Fuel Type:
Natural Gas
Height:
41 in
MBH:
350
UPC:
672616837440