87% - 115 MBH - 3-Pass Cast Iron Water Boiler w/ IQ Control System™ - Beckett® Burner - w/ Taco® Circulator
MPO-IQ™ 87% - 115 MBH - 3-Pass Cast Iron Water Boiler w/ IQ Control System™ - Beckett® Burner - w/ Taco® Circulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- AFUE:
- 87.00 %
- Application:
- Residential
- BTU:
- 101000
- BTU Heat Rating:
- 88000 Btu/h
- Boiler Type:
- Oil Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- MPO-IQ™
- Depth:
- 39-1/4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 49 in
- Input (MBH):
- 101 MBH
- Installation Type:
- Wall Hung, Floor Mount
- Material:
- Cast Iron
- Media:
- Hot Water
- Power Source:
- Gas
- UPC:
- 672616788254
- Vent Type:
- Chimney Vent
- Width:
- 21-9/16 in