87% - 189 MBH - 3-Pass Cast Iron Water Boiler w/ IQ Control System™ - Beckett® Burner - w/ Taco® Circulator
MPO-IQ™ 87% - 189 MBH - 3-Pass Cast Iron Water Boiler w/ IQ Control System™ - Beckett® Burner - w/ Taco® Circulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-pass cast iron sectional design
- Easy, intelligent IQ control system
- Outdoor reset available - increases efficiency by 15% - 20%
- Easy installation and servicing
- Reversible sing away burner door, no target wall/blanket, removable rear plates provide direct access to flue passages
-
Green
Specifications
- AFUE:
- 87
- ASME:
- ASME CSD-1
- BTU:
- 189000
- BTU Heat Rating:
- 160000 Btu/h
- CSA Certified:
- CSA B139
- Collection:
- MPO-IQ™
- Depth:
- 28-5/8
- Energy Star Compliant:
- Yes
- Flow Rate:
- 1.3 gph
- Height:
- 38
- Input (MBH):
- 189 MBH
- MBH:
- 189
- Material:
- Cast Iron
- Media:
- Water
- Power Source:
- Oil
- Pressure - Maximum:
- 180 psi
- Return Pipe Connection:
- 1-1/2
- Supply Pipe Connection Size:
- 1-1/2
- UPC:
- 672616788247
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 21-9/16