Natural Gas Pilot Assembly
Natural Gas Pilot Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Series 2™ 202X, 203, 204, 205, 206, 207, 208, 209, 210
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fuel Type:
- Natural Gas
- Length:
- 36
- Material:
- Fiberglass
- Power Source:
- Gas
- Product Type:
- Pilot Assembly
- UPC:
- 672616744212