This product requires certification to purchase.

Oil Burner for Burnham MPO-IQ147 Hot Water Boiler

U.S. Boiler Company

Oil Burner for Burnham MPO-IQ147 Hot Water Boiler

  • Fast #
  • Part #U10227603
  • Item #7025077
  • Manufacturer Part #102276-03
4.5 out of 5 Customer Rating
Brand image
U.S. Boiler Company

Oil Burner for Burnham MPO-IQ147 Hot Water Boiler

  • Fast #
  • Part #U10227603
  • Item #7025077
  • Manufacturer Part #102276-03
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
7-1/4
Height:
11-5/8
Power Source:
Oil
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UPC:
672616651381
Volts:
120V
Width:
12-1/8