This product requires certification to purchase.

Residential Water/Steam Boiler 140 MBH Natural Gas

U.S. Boiler Company

PVG™ Residential Water/Steam Boiler 140 MBH Natural Gas

  • Fast #
  • Part #UXPV5NT02
  • Item #9209800
  • Manufacturer Part #X-PV5N-T02
4.5 out of 5 Customer Rating
Brand image
U.S. Boiler Company

PVG™ Residential Water/Steam Boiler 140 MBH Natural Gas

  • Fast #
  • Part #UXPV5NT02
  • Item #9209800
  • Manufacturer Part #X-PV5N-T02
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Power vented using indoor combustion air, optional direct vent kit using outdoor sealed combustion air
  • Intelligent hydronic control
  • Includes supply line manifold with relief valve and T/P gauge connections
  • Advanced controls, accessible inside boiler jacket
  • American-made cast iron heat exchanger designed to promote turbulent water flow within the section for efficient heat transfer
  • Integrated boiler control with diagnostics
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

AFUE:
85.3
ASME:
ASME H
Application:
Residential
BTU:
140000
BTU Heat Rating:
104000 Btu/h
CEC Compliant:
For Sale in CA
Capacity:
4 gal
Collection:
PVG™
Depth:
33
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
38
Ignition System:
Spark Ignition
Input (MBH):
140 MBH
Installation Type:
Floor Mount
Length:
18
Material:
Cast Iron
Media:
Hot Water/Steam
NSF Certified:
No
Return Pipe Connection:
1-1/2
Supply Pipe Connection Size:
1-1/2
UL Listed:
No
UPC:
672616804213
Vent Type:
Direct Vent
Volts:
120V
Width:
17-39/50