Residential Water/Steam Boiler 175 MBH Natural Gas
PVG™ Residential Water/Steam Boiler 175 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Power vented using indoor combustion air, optional direct vent kit using outdoor sealed combustion air
- Intelligent hydronic control
- Includes supply line manifold with relief valve and T/P gauge connections
- Advanced controls, accessible inside boiler jacket
- American-made cast iron heat exchanger designed to promote turbulent water flow within the section for efficient heat transfer
- Integrated boiler control with diagnostics
- Lifetime limited warranty
Documents
Specifications
- AFUE:
- 85.20 %
- ASME:
- ASME Section IV
- Application:
- Residential
- BTU:
- 175000
- BTU Heat Rating:
- 150000 Btu/h
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 gal
- Collection:
- PVG™
- Depth:
- 33 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 38 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 175 MBH
- Installation Type:
- Floor Mount
- Length:
- 21 in
- Material:
- Cast Iron
- Media:
- Hot Water/Steam
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- UPC:
- 672616804251
- Vent Type:
- Power Vent
- Volts:
- 120V
- Width:
- 26-3/5 in