This product requires certification to purchase.

Residential Water/Steam Boiler 175 MBH

This product has been replaced by

U.S. Boiler Company Blue 144000 BTU/h 82.00% AFUE Water/Steam Boiler
U.S. Boiler Company 82% - 175 MBH - Packaged Gas Steam Boiler
Manufacturer Part #STMX175N-RH-PA
U.S. Boiler Company

Residential Water/Steam Boiler 175 MBH

  • Fast #
  • Part #USTMX175NRMPA
  • Item #9553417
  • Manufacturer Part #STMX175N-RM-PA
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

U.S. Boiler Company Blue 144000 BTU/h 82.00% AFUE Water/Steam Boiler
U.S. Boiler Company 82% - 175 MBH - Packaged Gas Steam Boiler
Manufacturer Part #STMX175N-RH-PA
U.S. Boiler Company

Residential Water/Steam Boiler 175 MBH

  • Fast #
  • Part #USTMX175NRMPA
  • Item #9553417
  • Manufacturer Part #STMX175N-RM-PA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Unprecedented gas, steam reliability and installation flexibility
  • Robust, corrosion-fighting cast iron sectional design extends heat exchanger life in a wide range of water conditions.
  • Full, split or individual cast iron sections serve contractor preferences.
  • Tappings- Full selection in multiple locations
  • Rear, low-profile draft diverter eases retro fitting.
  • SteamMax Control Suite includes CSD-1 options.
  • Available- Pre-cut, near boiler piping kits speed-up and improve residential steam plumbing.
  • Un-matched Residential Steam Corrosion Warranty
  • Requires Certification

Specifications

AFUE:
82
ASME:
ASME-H
Application:
Residential
BTU:
175000
BTU Heat Rating:
108000 btu/h
Boiler Type:
Water/Steam Boiler
CEC Compliant:
For Sale in CA
Condensing:
No
Depth:
47
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
47
Input (MBH):
175 MBH
Length:
37
MBH:
175
Material:
Cast Iron
Return Pipe Connection:
2
Supply Pipe Connection Size:
2
UPC:
672616835279
Width:
27