This product requires certification to purchase.

84% - 103 MBH - Natural Gas Cast Iron Water Boiler - w/ Taco® Circulator

U.S. Boiler Company

Series 2™ 84% - 103 MBH - Natural Gas Cast Iron Water Boiler - w/ Taco® Circulator

  • Fast #
  • Part #U204ENT0
  • Item #8048777
  • Manufacturer Part #204EN-T0
5 out of 5 Customer Rating
Brand image
U.S. Boiler Company

Series 2™ 84% - 103 MBH - Natural Gas Cast Iron Water Boiler - w/ Taco® Circulator

  • Fast #
  • Part #U204ENT0
  • Item #8048777
  • Manufacturer Part #204EN-T0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Classic chimney-vented cast-iron gas replacement boiler with common connections and low-water-cut-off included.
  • Reliable, third generation cast iron heat exchanger and durable stainless-steel burners
  • Integrated diagnostic control with digital display and LED indicators
  • Two pump relays
  • LWCO included; Pre-installed protection
  • Clean appearance; Controls inside boiler jacket
  • ECM Circulator included
  • Mushroom center draft diverter and motorized vent damper
  • Altitude and LP Conversion kits required when applicable
  • Requires Certification

Specifications

AFUE:
84.00 %
ASME:
ASME-H
Application:
Residential
BTU:
76000
BTU Heat Rating:
87000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Series 2™
Condensing:
No
Depth:
27 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
32 in
Ignition System:
Electronic Ignition
Input (MBH):
103 MBH
Length:
26 in
MBH:
103
Material:
Cast Iron
Phase:
Single Phase
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UPC:
672616786229