This product requires certification to purchase.

Gas Boiler 96 MBH Propane

U.S. Boiler Company

Series 2™ Gas Boiler 96 MBH Propane

  • Fast #
  • Part #U204PIT2
  • Item #7025157
  • Manufacturer Part #204PI-T2
3.4 out of 5 Customer Rating
Brand image
U.S. Boiler Company

Series 2™ Gas Boiler 96 MBH Propane

  • Fast #
  • Part #U204PIT2
  • Item #7025157
  • Manufacturer Part #204PI-T2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

BTU Heat Rating:
80000 Btu/h
Collection:
Series 2™
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
31-1/8
Ignition System:
Electronic Ignition
Input (MBH):
96 MBH
Length:
23-1/4
Material:
Cast Iron
Phase:
Single Phase
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/4
Supply Pipe Connection Size:
1-1/4
UPC:
672616688233