Boiler 70 MBH Natural Gas
Series 3™ Boiler 70 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reliable, third generation cast iron heat exchanger and durable stainless-steel burners
- Integrated diagnostic control with two pump relays
- Premium cast-iron gas boiler with advanced controls and stylized jacket
- Rear draft diverter
- Optional touch-screen control panel
- Circulator included
- Contemporary appearance; Controls inside boiler jacket
- Intuitive, IQ Panel with plug-and-play LWCO and Outdoor reset options
Recommended Accessories
Specifications
- AFUE:
- 84.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 59000
- BTU Heat Rating:
- 51000 Btu/h
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2 gal
- Collection:
- Series 3™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Condensing:
- No
- Depth:
- 33 in
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 41 in
- Ignition System:
- Electric Spark
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 70 MBH
- Installation Type:
- Floor Mount
- Length:
- 26 in
- MBH:
- 70
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Plug Included:
- No
- Product Type:
- Boiler
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 254 lb
- Width:
- 13 in