85% - 70 MBH - Natural Gas - Cast Iron Water Boiler - w/ Taco® Circulator
Series X-PV 85% - 70 MBH - Natural Gas - Cast Iron Water Boiler - w/ Taco® Circulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 70 - 245 MBH (Induced draft, 6 sizes)
- Power vented (using indoor combustion air), optional direct vent kit (using outdoor sealed combustion air)
- Perfect for installations with unusable chimneys
- Includes supply line manifold with relief valve and T/P gauge connections
- Advanced controls, accessible inside boiler jacket
- American-made cast iron heat exchanger
- Lifetime limited warranty
- Made in Lancaster, PA, USA
Specifications
- AFUE:
- 85.00 %
- ANSI:
- ANSI 2034, ANSI Z221.3, ANSI Z222.3, ANSI Z223.1
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 70000
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 6.19, CSA B149.1, CSA C22.1
- Capacity:
- 2 gal
- Collection:
- Series X-PV
- Depth:
- 26-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 37-3/4 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 70 MBH
- Material:
- Cast Iron, Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- UPC:
- 672616804145
- Vent Type:
- Power Vent
- Volts:
- 120V
- Width:
- 12-3/4 in