82% - 150 MBH - Gas Steam Packaged Boiler
SteamMax 82% - 150 MBH - Gas Steam Packaged Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Unprecedented gas, steam reliability and installation flexibility
- Robust, corrosion-fighting cast iron sectional design extends heat exchanger life in a wide range of water conditions
- Full, split or individual cast iron sections serve contractor preferences
- Tappings - full selection in multiple locations
- Rear, low-profile draft diverter eases retro fitting
- SteamMax control suite includes CSD-1 options
- Available- Pre-cut, near boiler piping kits speed-up and improve residential steam plumbing
- Un-matched residential steam corrosion warranty
Specifications
- AFUE:
- 82.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 150000
- BTU Heat Rating:
- 124000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- SteamMax
- Condensing:
- No
- Depth:
- 40 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 47 in
- Input (MBH):
- 150 MBH
- Length:
- 37 in
- MBH:
- 150
- Material:
- Cast Iron
- Media:
- Hot Water/Steam
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UPC:
- 672616835262
- Width:
- 32 in