This product requires certification to purchase.

82% - 399 MBH - Gas Steam Boiler - Knock-Down

U.S. Boiler Company

SteamMax 82% - 399 MBH - Gas Steam Boiler - Knock-Down

  • Fast #
  • Part #USTMX399NRHKS
  • Item #9553410
  • Manufacturer Part #STMX399N-RH-KS
3.4 out of 5 Customer Rating
Brand image
U.S. Boiler Company

SteamMax 82% - 399 MBH - Gas Steam Boiler - Knock-Down

  • Fast #
  • Part #USTMX399NRHKS
  • Item #9553410
  • Manufacturer Part #STMX399N-RH-KS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Unprecedented gas, steam reliability and installation flexibility
  • Robust, corrosion-fighting cast iron sectional design extends heat exchanger life in a wide range of water conditions
  • Full, split or individual cast iron sections serve contractor preferences
  • Tappings - full selection in multiple locations
  • Rear, low-profile draft diverter eases retro fitting
  • SteamMax control suite includes CSD-1 options
  • Available - pre-cut, near boiler piping kits speed-up and improve residential steam plumbing
  • Requires Certification

Specifications

AFUE:
81
ASME:
ASME H
Application:
Residential
BTU:
399000
BTU Heat Rating:
323000 Btu/h
Boiler Type:
Gas Boiler
CEC Compliant:
For Sale in CA
Collection:
SteamMax
Condensing:
No
Depth:
40
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
41
Input (MBH):
399 MBH
Material:
Cast Iron
Media:
Hot Water
Power Source:
Gas
Return Pipe Connection:
2
Supply Pipe Connection Size:
2
UPC:
672616837488
Vent Type:
Chimney Vent
Width:
47