170 MBH 148000 BTU/h 86.10% AFUE Cast Iron Boiler Chimney Vent
V8H™ Series 170 MBH 148000 BTU/h 86.10% AFUE Cast Iron Boiler Chimney Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 86% AFUE
- Cast iron sectional design
- Seven sizes available, 1.00 - 2.60 GPH
- Optional tankless water heater
- Multiple oil burner options for water boilers (Beckett, Carlin), includes burner cover for quiet operation
- Durable push-nipple connections between boiler sections - will not deteriorate when exposed to petroleum-based antifreeze
- Easy to clean and service - side and top cleanouts provide complete access to flue ways
- Full swing-away burner door
- Lifetime limited warranty
Specifications
- AFUE:
- 86.10 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 170000
- BTU Heat Rating:
- 148000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- V8H™ Series
- Energy Star Compliant:
- No
- Flow Rate:
- 1.2 gph
- Height:
- 32-1/4 in
- Ignition System:
- Oil Fired
- Input (MBH):
- 170 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Media:
- Hot Water/Steam
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UPC:
- 672616809010
- Vent Type:
- Chimney Vent
- Width:
- 24 in