This product requires certification to purchase.

Residential Oil Boiler 231 MBH

U.S. Boiler Company

V8H™ Series Residential Oil Boiler 231 MBH

  • Fast #
  • Part #UCKV8H5WECLLWFH
  • Item #9514886
  • Manufacturer Part #CKV8H5WEC-LLWFH
5 out of 5 Customer Rating
Brand image
U.S. Boiler Company

V8H™ Series Residential Oil Boiler 231 MBH

  • Fast #
  • Part #UCKV8H5WECLLWFH
  • Item #9514886
  • Manufacturer Part #CKV8H5WEC-LLWFH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 86% AFUE
  • Cast iron sectional design
  • Seven sizes available, 1.00 - 2.60 GPH
  • Optional tankless water heater
  • Multiple oil burner options for water boilers (Beckett, Carlin), includes burner cover for quiet operation
  • Durable push-nipple connections between boiler sections - will not deteriorate when exposed to petroleum-based antifreeze
  • Easy to clean and service - side and top cleanouts provide complete access to flue ways
  • Full swing-away burner door
  • Lifetime limited warranty
  • Requires Certification
  • Green


Specifications

AFUE:
86
ASME:
ASME H
Application:
Residential
BTU:
231000
BTU Heat Rating:
200000 Btu/h
Boiler Type:
Cast Iron Boiler
CEC Compliant:
For Sale in CA
Collection:
V8H™ Series
Depth:
29
Energy Star Compliant:
Yes
Flow Rate:
1.65 gph
Fuel Type:
Natural Gas
Height:
44
Ignition System:
Oil Fired
Input (MBH):
231 MBH
Installation Type:
Floor Mount
Length:
27-1/8
Material:
Cast Iron
Return Pipe Connection:
1-1/2
Supply Pipe Connection Size:
1-1/2
UPC:
672616837921
Vent Type:
Chimney Vent
Width:
24