This product requires certification to purchase.

Residential Water/Steam Boiler 141 MBH

U.S. Boiler Company

V8H™ Series Residential Water/Steam Boiler 141 MBH

  • Fast #
  • Part #UPV8H4WTTLWF
  • Item #5172958
  • Manufacturer Part #PV8H4WT-TLWF
4.4 out of 5 Customer Rating
Brand image
U.S. Boiler Company

V8H™ Series Residential Water/Steam Boiler 141 MBH

  • Fast #
  • Part #UPV8H4WTTLWF
  • Item #5172958
  • Manufacturer Part #PV8H4WT-TLWF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
141000
BTU Heat Rating:
162000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
V8H™ Series
Energy Star Compliant:
Yes
Height:
32-1/4 in
Input (MBH):
170 MBH
Material:
Cast Iron
Media:
Hot Water/Steam
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
1-1/2 in
UPC:
672616631949