Vent Pipe and Gasket Stainless Steel for Alpine™ ALP080B - 210B Boilers
Vent Pipe and Gasket Stainless Steel for Alpine™ ALP080B - 210B Boilers
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Compatible with Alpine™ ALP080B - 210B Boilers
Specifications
- Brand Model Compatibility:
- Alpine™ ALP080B - 210B Boilers
- Diameter:
- 3
- Length:
- 3
- Material:
- Stainless Steel
- Product Type:
- Vent Pipe, Gasket
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 672616509675